Wall Mount Pot Filler in Champagne Bronze

You last purchased this on
 
Delta Faucet

Wall Mount Pot Filler in Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Wall Mount Pot Filler in Champagne Bronze

  • Fast #
  • Part #D1177LFCZ
  • Item #4623981
  • Manufacturer Part #1177LF-CZ
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name

Frequently Purchased Together

Product Details

  • Escutcheon
  • ADA Compliant
  • Single hole installation
  • Dual handle design for easy operation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
10-1/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Pot Filler
Faucet Valve Type:
Ceramic Disc, Washerless
Flow Rate:
4.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Product Type:
Faucet
Spout Height:
7-3/16 in
Spout Reach:
23-5/8 in
Spout Swivel:
90°
UL Listed:
No
Weight:
5.8 lb