120µm Shop Roll
120µm Shop Roll
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flexible backing easily conforms to work surface
- Ideal for cleaning, deburring, general maintenance, and surface prep
- High performance aluminum oxide grain allows the grain to break down quickly consistently exposing new grain for longer life and excellent material removal
Documents
Specifications
- Application:
- Grinding, Finishing, Deburring
- Grit Size:
- 120 µm
- Height:
- 2-63/100 in
- Length:
- 50 yd
- Material:
- Metal, Aluminum
- Product Type:
- Abrasive Roll
- Weight:
- 2.65 lb
- Width:
- 2 in