Aluminum 18 in. Step Ladder
Aluminum 18 in. Step Ladder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- To meet OSHA regulations, handrails are powder coated ANSI safety yellow
- Stairs bolt to any side of the universal platform, allowing for easy customization
- ErectaStep Stair Units come in 9 in vertical increments with 26 in of walk surface and slip resistant tread
- 1000 lbs moving load
- Stair units ship broken down for low shipping costs and are easy to assemble
Documents
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Grey
- Depth:
- 9 in
- Height:
- 18 in
- Ladder Type:
- Step
- Material:
- Aluminum
- Tool Type:
- Step Stair
- Width:
- 31-1/2 in