10 W 20 ft. LED Outdoor String Lights in Black

You last purchased this on
 
Feit Electric

Weatherproof 10 W 20 ft. LED Outdoor String Lights in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Feit Electric

Weatherproof 10 W 20 ft. LED Outdoor String Lights in Black

  • Fast #
  • Part #FSL2010FIL
  • Item #10030698
  • Manufacturer Part #SL20-10/FIL
3.2 out of 5 Customer Rating
This product requires certification to purchase.


Frequently Purchased Together

Product Details

  • Made with commercial-strength heavy-duty cord to withstand extreme temperatures and wet weather
  • Use individually or connect sets end to end for additional flexibility to cover large yards or commercial spaces
  • Simple to install, just hang and plug into a regular wall outlet
  • Heavy-duty 16/3 SJTW cord that withstands extreme temperatures and wet weather for year-round enjoyment
  • They’re simple to install, easily connect up to 72 sets end-to-end safely
  • Energy efficient LED technology uses considerably less power and last longer compared to equivalent incandescent lights
  • Requires Certification

Specifications

Application:
Outdoor, Commercial
Average Life:
13 yr
Collection:
Weatherproof
Color Finish Category:
Blacks
Color Finish Name:
Black
Indoor Outdoor:
Outdoor
Length:
20 ft
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Number Of Hours:
15000 h
Number of Lights:
12
Product Type:
LED Light
Type:
FSL2010FIL
UL Listed:
Yes
Volts:
120V
Watts:
1 W