1-1/4 in. Hanger
1-1/4 in. Hanger
Frequently Purchased Together
Product Details
- For use hanging non-insulated stationary pipe
Specifications
- Coating:
- Stainless Steel
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 3 in
- MA Approved -:
- No
- MSS:
- MSS SP-58
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Hanger
- Rod Size (in):
- 3/8 in
- WaterSense Labeled:
- No
- Work Load Limit:
- 300 lb