1-3/8 x 1/2 in. Elastomer Clamp Insulation
1-3/8 x 1/2 in. Elastomer Clamp Insulation
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with elastomeric insulation
Specifications
- Application:
- Insulation
- Fits Pipe Size:
- 1-3/8 in
- Fitting Size 1:
- 1-3/8 in
- Fitting Sizes:
- 1-3/8 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Elastomer
- Thickness:
- 1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No