2 in Brass Full Port Sweat 600# Ball Valve
2 in Brass Full Port Sweat 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- End Connections: SWT
- Valve Length: 5.45 in.
- 2 in. brass ball valve
- Full port valve opening
- NSF 61G, NSF 372
- ANSI B16.18
- Recommended Application: Water, oil, gas
- Valve Pressure Class: 600#
- 100% electronically tested in open and closed position at 80 psi
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.18, ANSI 61, ANSI 372
- ASTM:
- ASTM B-16.18
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Steel
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-4/9 in
- MA Approved -:
- Yes
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- CW510L
- NSF:
- NSF 61G, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve