2 in. Zinc Plated J Hanger

You last purchased this on
 
FNW®

2 in. Zinc Plated J Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

2 in. Zinc Plated J Hanger

  • Fast #
  • Part #FNW7026Z0200
  • Item #8465507
  • Manufacturer Part #FNW7026Z0200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Felt layer creates a barrier that reduces vibration and sound
  • Requires Certification

Specifications

Coating:
Zinc Plated
Fits Pipe Size:
2 in
Height:
2-21/32 in
MA Approved -:
No
MSS:
MSS SP-58
Material:
Carbon Steel
Product Type:
J Hanger
Rod Size (in):
3/8 in
WaterSense Labeled:
No
Work Load Limit:
400 lb