3/4 in. Brass Push Check Valve

You last purchased this on
 
FNW®

3/4 in. Brass Push Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3/4 in. Brass Push Check Valve

  • Fast #
  • Part #FNWX531F
  • Item #7803225
  • Manufacturer Part #FNWX531F
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • End Connections: PXP
  • Lead law compliant
  • 3/4 in. brass ball check valve
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14-2016, ANSI 372-2016, ANSI 61-2019
Clean Bagged:
No
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
FM Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 14-2016, NSF 372-2016, NSF 61-2019
NSF Certified:
Yes
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Check Valve
WaterSense Labeled:
No