5-3/8 in. Electrogalvanized Steel 3 Hole Cross

You last purchased this on
 
FNW®

5-3/8 in. Electrogalvanized Steel 3 Hole Cross

  • Fast #
  • Part #FNW789113Z
  • Item #7948609
  • Manufacturer Part #U13 0000EG
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

5-3/8 in. Electrogalvanized Steel 3 Hole Cross

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1.75 in. H x 3.37 in. L x 1.62 in. W
  • Steel, electro-plated
  • Eaton B-Line series open angle
  • 37-1/2 deg
  • Two hole short open angle
  • 1/4 in. gauge
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Electrogalvanized
FM Approved:
No
Height:
3-1/4 in
Length:
5-3/8 in
MA Approved -:
No
Material:
Steel
Product Type:
3 Hole Cross
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.18 lb