5/8 in. Hot Dipped Galvanized Plain Washer
Figure 7835 5/8 in. Hot Dipped Galvanized Plain Washer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-123, ASTM A-153
- Coating:
- Hot Dipped Galvanized
- Collection:
- Figure 7835
- Diameter - Inside 1:
- 5/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1-5/8 in
- MA Approved -:
- No
- Product Type:
- Flat Washer
- Shape:
- Square
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.15 lb
- Width:
- 1-5/8 in