RB Unit
Halcyon™ RB Unit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- BTU:
- 324000
- Collection:
- Halcyon™
- Depth:
- 24-5/16 in
- Height:
- 11-3/4 in
- MBH:
- 342
- MiniSplit Parts or Accessory Type:
- RB Unit
- Tonnage:
- 28.5 Tons
- Volts:
- 230V
- Watts:
- 339 W
- Width:
- 39 in