3/8 x 4 in. Medium Tip Ignitor
Eze-Lite™ 3/8 x 4 in. Medium Tip Ignitor
Frequently Purchased Together
Product Details
- Snap-in Design with Filter & Removable Orifice
- Piezoelectric Ignitor with Push of a Button
- Hot Turbine Acetylene Tip
- Interchangeable with other Snap-In Style Tips and Equipment
- Used for Commercial Brazing and Soldering
- Adjustable Flame Feature
Specifications
- Adjustable:
- Yes
- Application:
- Soldering, Brazing
- Brand Model Compatibility:
- GG-4 Handle
- Collection:
- Eze-Lite™
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Installation Type:
- Snap-in
- Length:
- 4 in
- Material:
- Brass, Stainless Steel
- Tool Type:
- Tip
- UL Listed:
- No