1/2 in. - 3/4 in. Polypropylene Dual Clamp
1/2 in. - 3/4 in. Polypropylene Dual Clamp
Frequently Purchased Together
Product Details
- Polypropylene material
- Preloaded with steel nail for copper, CPVC and PEX tubing
- Dual clamp for tube sizes 1/2"-3/4"
- IAPMO Certified
- Maximum Load Rating: 25 lbs
- Products are in compliance with Uniform Plumbing Code (UPC) and National Plumbing Code of Canada (cUPC)
- Impact resistance to 0°F and withstand 160°F
- Makes hanging pipe installation neat and prevents sagging
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4/10 in
- Fits Pipe Size:
- 1/2 in - 3/4 In
- Height:
- 1-51181/500000 in
- IAPMO Listed -:
- Yes
- Length:
- 1-57/100 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Temperature Range:
- 0 to 160 Deg F
- Type:
- JH24D100
- WaterSense Labeled:
- No
- Weight:
- 0.229281 lb
- Width:
- 4066929/10000000 in
- Work Load Limit:
- 25 lb