1/4 - 3/8 in. Tube Bender
1/4 - 3/8 in. Tube Bender
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 1/4", 5/16" or 3/8" tubing
Documents
Specifications
- Application:
- Aluminum Tubing, Copper Tube
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Height:
- 3/10 in
- Length:
- 12-9/10 in
- MA Approved -:
- No
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/4 in - 3/8 in
- Tool Type:
- Tube Bender
- Type:
- JT50001
- WaterSense Labeled:
- No
- Weight:
- 0.75 lb
- Width:
- 4-4/5 in