1-1/2 in. Plastic Telescoping Direct Connection End Outlet Waste

You last purchased this on
 
Jones Stephens

1-1/2 in. Plastic Telescoping Direct Connection End Outlet Waste

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 in. Plastic Telescoping Direct Connection End Outlet Waste

  • Fast #
  • Part #JP37036
  • Item #3707058
  • Manufacturer Part #P37036
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name

Frequently Purchased Together

Product Details

  • Connects to tailpiece in sink drain applications
  • Includes baffle tee
  • Constructed of white plastic for impact resistance
  • CUPC listed
  • UPC listed
  • Direct connection
  • Requires Certification

Specifications

ANSI:
ANSI 372-2016
ASME:
ASME A112.18.2-2015
ASTM:
ASTM F409-2017
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2-15
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1-1/2 in
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
Height:
2 in
IAPMO Listed -:
Yes
Length:
9-1/2 in
MA Approved -:
No
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14-2010a
NSF Certified:
No
Product Type:
Direct Connect
Size:
1-1/2 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.35 lb
Width:
14-1/10 in