1 in. Forged Brass FIPT Lever Handle Gas Ball Valve
1 in. Forged Brass FIPT Lever Handle Gas Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3/8"x 3/4" one piece body
- 1"-2" two-piece body with plated steel lever handle
- Forged brass body
- UL listed 757x (1/2" and 3/4")
- Threaded ends comply with ANSI B2.0
- CSA- certified for use with natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures up to 2 PSIG
- Temperatures up to 175F
- Chrome plated brass ball
- Made in Italy
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372-2016, ANSI Z21.15, ANSI B2.0
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA 9.1
- Clean Bagged:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Handle Material:
- Plated Steel
- Handle Type:
- Lever
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 5-3/10 in
- MA Approved -:
- No
- Material:
- Forged Brass
- Maximum Temperature:
- 175
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 2
- Recommended Valve Application:
- Petroleum
- UL Listed:
- UL 757X
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Size:
- 1 in
- Valve Type:
- Gas Ball Valve
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 1-1/2 in