15 oz. Marking Paint Spray in Caution Blue
15 oz. Marking Paint Spray in Caution Blue
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Stop
- Escutcheon
- Supply
- This no-mess aerosol produces easy-to-follow marks-and sprays upside-down for easy use
- Withstands short-term weathering
Documents
Specifications
- Application:
- Blacktop Roads, Concrete, Gravel, Dirt, Grass
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fire Suppression System Rated:
- No
- Height:
- 9-3/5 in
- Material:
- Aerosol
- Product Type:
- Marking Spray
- Size:
- 15 oz
- WaterSense Labeled:
- No
- Weight:
- 1.05 lb