2 in. Heavy Duty and PVC Pipe Cutter
2 in. Heavy Duty and PVC Pipe Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Aluminum alloy handles
- High carbon steel blades
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Heavy Duty, PVC Pipe
- Automatic Shut-Off:
- No
- Blade Material:
- High Carbon Steel
- Clean Bagged:
- No
- Cutting Capacity:
- 2 in
- GSA Approved:
- No
- Handle Material:
- Aluminum Alloy
- Height:
- 1-9/10 in
- IAPMO Listed -:
- No
- Length:
- 17-2/5 in
- MA Approved -:
- No
- Material:
- Steel
- Maximum Capacity:
- 3-1/4 in
- Number of Tools Included:
- 1
- Portable:
- Yes
- Product Type:
- Cutter
- Type:
- JP70002
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.85 lb
- Width:
- 6-1/5 in