Contoured Shower Rod in Polished Chrome

You last purchased this on
 
Jones Stephens

Contoured Shower Rod in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Contoured Shower Rod in Polished Chrome

  • Fast #
  • Part #JS02190
  • Item #1431030
  • Manufacturer Part #S02190
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Perfect for 60 oval or standard tubs
  • Adjusts easily with tube cutter for shorter walls
  • Brings shower curtain in front of wall to prevent gaps and leaks
  • Multiple applications - residential, hotel, motel, assisted living, etc.
  • Sturdy alloy rods with zinc angled mounting brackets
  • Sweeping curve increases space in center of oval tubs
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Energy Star Compliant:
No
Fire Suppression System Rated:
No
Height:
3 in
Length:
59 in
MA Approved -:
No
Product Type:
Contoured Rod
WaterSense Labeled:
No
Weight:
3.83 lb
Width:
12 in