PEXALGAS™ Rotary Pipe Cutter Replacement Blade
PEXALGAS™ PEXALGAS™ Rotary Pipe Cutter Replacement Blade
Frequently Purchased Together
Product Details
- For use only with PEXALGAS® pipe
- EQ = equivalent U.S. size
- Replacement blade for rotary pipe cutter (PPC)
- 1 year warranty
Specifications
- Adjustable:
- No
- Application:
- PEXALGAS™ Rotary Pipe Cutter
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- PEXALGAS™
- Collection:
- PEXALGAS™
- Fits Pipe Size:
- 3/8 in - 1 in
- Height:
- 4/25 in
- MA Approved -:
- No
- Product Type:
- Cutter
- Tool Type:
- Replacement Blade
- WaterSense Labeled:
- No
- Weight:
- 0.01 lb
- Width:
- 4/25 in