23-5/8 in. Shower Rail in Brushed French Gold

You last purchased this on
 
Kallista

One™ 23-5/8 in. Shower Rail in Brushed French Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

One™ 23-5/8 in. Shower Rail in Brushed French Gold

  • Fast #
  • Part #KP2162900BAF
  • Item #9955180
  • Manufacturer Part #P21629-00-BAF
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed French Gold Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 26 in total length
  • Integrated handshower bracket allowing handshower height and angle adjustment
  • Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Matte black (BL)
  • Unlacquered brass (ULB): Available in North America and the United Kingdom only
  • Coordinates with contemporary and modern room decors
  • Requires Certification

Specifications

Collection:
One™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed French Gold
Overall Height:
26 in
Slide Bar Height:
23-5/8 in