Elongated Closed Front Toilet Seat in White

You last purchased this on
 
KOHLER

Cachet® Elongated Closed Front Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Cachet® Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #K7315-0
  • Item #5168909
  • Manufacturer Part #7315-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name

Frequently Purchased Together

Product Details

  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quick-Attach® hardware for fast and secure installation
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Color matched plastic hinges
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
Collection:
Cachet®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
1-1/8 in
IAPMO Listed -:
Yes
Length:
18-1/16 in
Material:
Plastic
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Type:
K7315-0
Width:
14-3/16 in