1 Gang Thermoset Plastic Wall Plate in Ivory

You last purchased this on
 
LEVITON

1 Gang Thermoset Plastic Wall Plate in Ivory

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

1 Gang Thermoset Plastic Wall Plate in Ivory

  • Fast #
  • Part #L86101
  • Item #2342872
  • Manufacturer Part #86101
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • For use with traditional Leviton devices
  • Matching screws included
  • Familiar and functional
  • Oversized
  • Installs quickly and easily
  • CSA and UL certified
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Depth:
13/50 in
Dimmable:
No
ETL Listed:
No
Height:
5-1/4 in
Material:
Thermoset Plastic
Number Of Gangs:
1
UL Listed:
Yes
Width:
3-1/2 in