125V Weatherproof GFCI Receptacle in White

You last purchased this on
 
LEVITON

SmartlockPro® 125V Weatherproof GFCI Receptacle in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

SmartlockPro® 125V Weatherproof GFCI Receptacle in White

  • Fast #
  • Part #LGFWT1W
  • Item #7000228
  • Manufacturer Part #GFWT1-W
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name

Frequently Purchased Together

Product Details

  • On initial power up, tests the GFCI within 3 seconds
  • Auto-monitoring exceeds the UL requirement
  • Provides continuous ground fault protection – detects and trips on actual ground fault even when self-test is being conducted
  • Patented Lockout Action prevents reset if GFCI is damaged and cannot respond to a ground fault
  • Status Indicator Light provides simple, intuitive feedback on power and protection status as well as indication of line/load reversal
  • Auto adapts and shifts to more frequent testing if potential problem is detected
  • Requires Certification

Specifications

AMP:
15
ANSI:
ANSI C73
CSA Certified:
CSA C22.2
Collection:
SmartlockPro®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
4-21/100 in
Length:
1-8/25 in
Material:
Plastic
Material Type:
Polycarbonate, Polypropylene
NEMA:
NEMA WD6
UL Listed:
Yes
Volts:
125V
Width:
1-69/100 in