Replacement Sink Spray Head Black Contractor 2-Pack

You last purchased this on
 
Lincoln Products®

Replacement Sink Spray Head Black Contractor 2-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lincoln Products®

Replacement Sink Spray Head Black Contractor 2-Pack

  • Fast #
  • Part #LPP110304PK
  • Item #4918257
  • Manufacturer Part #110304
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Fits sink spray hoses
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Black Chrome
Faucet Part Type:
Spray Head
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8 in
NSF Certified:
No