208/240V Switch Relay
208/240V Switch Relay
Frequently Purchased Together
Product Details
- Quick-connect terminals
- Universal mounting bracket
- JARD® general purpose switching relay
- Features 16A switching
- Features 55A inrush
Documents
Specifications
- AMP:
- 18
- Type:
- MAR92292
- UL Listed:
- No
- Volts:
- 208/240V