60A Non-fusible Pullout Disconnect - Low Profile

You last purchased this on
 
MARS

60A Non-fusible Pullout Disconnect - Low Profile

This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

60A Non-fusible Pullout Disconnect - Low Profile

  • Fast #
  • Part #MAR80301
  • Item #9949223
  • Manufacturer Part #80301
5 out of 5 Customer Rating
This product requires certification to purchase.


Frequently Purchased Together

Product Details

  • Low Profile Unique Side Open Door
  • Easy Access
  • Contractor Friendly
  • NEMA 3R, rainproof
  • Lugs rated for multi-conductors & approved for use with Surge Protection
  • 10,000 Amp max. rated
  • Finger Safe Pullout Section
  • Tin plated copper pullout
  • cULus rated
  • Requires Certification

Documents


Specifications

AMP:
60
CSA Certified:
Yes
Color Finish Name:
Gray
Depth:
2-1/2 in
Height:
6-5/8 in
NEMA:
NEMA 3
Phase:
Single Phase
Product Type:
Disconnect, Safety Switch
Type:
MAR80301
UL Listed:
Yes
Volts:
120/240V
Weight:
2.19 lb
Width:
5 in