XL Size Heated Jacket in Grey
M12™ Heated Toughshell™ XL Size Heated Jacket in Grey
Frequently Purchased Together
Product Details
- NEW TOUGHSHELL™ Fabric provides 80% More Stretch and continues to deliver 5X Longer Life than the original
- Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
- Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
- 3 Heat Zones: Chest, Back, and Front Pockets
- Optimized interior lining provides more efficient heat transfer to the chest
- One-touch LED controller with (3) heat settings per zone (High, Medium, Low)
- All Day Run-Time: Up to (12) hours of run-time with the upgraded M12™ REDLITHIUM™ 3.0 Compact Battery Pack on low setting
- FREEFLEX™ Mobility: Dropped shoulder seams and under-arm gussets create improved range of motion
- Washer and dryer safe
Documents
Specifications
- Battery Type:
- REDLITHIUM™
- Clothing Size:
- XL
- Collection:
- M12™ Heated Toughshell™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Power Source:
- Battery
- Product Type:
- Heated Jacket
- Reusable:
- Yes
- UL Listed:
- No