1 Light 100W Bath Globe Light Polished Chrome

You last purchased this on
 
Moen

Iso™ 1 Light 100W Bath Globe Light Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Iso™ 1 Light 100W Bath Globe Light Polished Chrome

  • Fast #
  • Part #MDN0761CH
  • Item #4207565
  • Manufacturer Part #DN0761CH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available
  • Glazed sockets ensure the socket rings install with ease
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Collection:
Iso™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6 in
Energy Star Compliant:
No
Glass Type:
White
Height:
11-1/50 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up/Down Lighting
Lighting Style:
European
Number of Lights:
1
Volts:
120V
Watts:
100 W
Width:
4-87/100 in