8 x 6 in. Gasket Plastic Coupling
8 x 6 in. Gasket Plastic Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Bottle-tight joints
- Unique fitting design which properly distributes loads to surrounding bedding
- Corrosion resistant
- Superior structural and impact strength for unparalleled crush-resistance
- Structural reinforcements at key intersecting locations without losing flexibility
Specifications
- Application:
- Sewer, DWV Systems
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- Diameter:
- 8 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- CL160
- Schedule Class:
- CL160
- UL Listed:
- No