1100 gal.Vertical Storage Tank
1100 gal.Vertical Storage Tank
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features tie-down slots, built-in graduated gallon indicators, an offset fill-opening and a self-ventilated, slosh-proof lid
- Fill opening is 16"
- Used for bulk storage and mobile nursing applications
- Outlet/drain specification is 2"
Documents
Specifications
- Capacity:
- 1100 gal
- Diameter:
- 87 in
- End Connection Location:
- Top
- FM Approved:
- No
- Height:
- 53 in
- IAPMO Listed -:
- No
- Product Type:
- Storage Tank
- UL Listed:
- No