18 oz Coil Cleaner
Evap Foam No Rinse® 18 oz Coil Cleaner
-
Pick Up: 9 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cleans and deodorizes in 1 easy step
- Lemon scented
- No rinsing required
- Biodegradable
- NSF registered
- Can be sprayed right side up or upside down
- Size: 18 oz
Specifications
- Application:
- Evaporator
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Capacity:
- 18 oz
- Collection:
- Evap Foam No Rinse®
- Color:
- White
- Diameter:
- 2-1/2 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 9-1/2 in
- IAPMO Listed -:
- No
- Maximum Temperature:
- 120
- NSF Certified:
- Yes
- Product Type:
- Aerosol
- Size:
- 18 oz
- Temperature Range:
- Up to 120 Deg F
- UL Listed:
- No
- Weight:
- 1-1/2 lb
- Width:
- 2-3/4 in