1 gal. Fast Set Blue PVC Pipe Cement, California Compliant
Rain-R-Shine® 1 gal. Fast Set Blue PVC Pipe Cement, California Compliant
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hot cement designed for wet conditions
- Very fast setting for quick pressurization and quick installation
- Rain-R-Shine blue cement solvent welds PVC, dauber included
- Low VOC, high performance solvent cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements, Meets ASTM Standard D-2564 and complies with NSF/ANSI 61 health effects requirements
- Recommended application temperature of 40°F to 110°F / 4°C to 43°C
- All Oatey® solvent cement and primer products are certified to UL Greenguard Gold
- For pool and spa, irrigation, potable water, pressure pipe and DWV applications
- Can be used on PVC pipe and fittings up to 6 in. diameter with interference fit
- Please refer to the Oatey® limited warranty for warranty details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Rain-R-Shine®
- Color:
- Blue
- Color Finish Name:
- Blue
- Depth:
- 4-1/8 in
- Height:
- 10-1/2 in
- IAPMO Listed -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Plastic
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 1 gal