13 in. Compact Metal Ironing Board with Cotton Cover in Blue

You last purchased this on
 
Pressto Valet

13 in. Compact Metal Ironing Board with Cotton Cover in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pressto Valet

13 in. Compact Metal Ironing Board with Cotton Cover in Blue

  • Fast #
  • Part #PPV1312XD
  • Item #7682280
  • Manufacturer Part #PV1312XD
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name

Frequently Purchased Together

Product Details

  • 40" X 13" table
  • blue bungee cover
  • positive leg locking system
  • perforated steel top
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
13 in
Material:
Metal, Cotton
UL Listed:
No
Width:
40 in