Brass Lift & Turn Drain in Chrome
PFWO400 Series Brass Lift & Turn Drain in Chrome
-
Pick Up: 15 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1-1/2” threaded shoe
- PVC body with zinc drain spud
- Full plastic drain including piping
- IAPMO Listed
- Includes a set of TPR and Poly washers
- Easy to install; requires only Phillips head screwdriver
Specifications
- Collection:
- PFWO400 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Threaded
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- WaterSense Labeled:
- No