29W Aluminum Wall Mount LED Outdoor Sconce in Black

You last purchased this on
 
Progress Lighting

Cylinder 29W Aluminum Wall Mount LED Outdoor Sconce in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Cylinder 29W Aluminum Wall Mount LED Outdoor Sconce in Black

  • Fast #
  • Part #PP56413130K
  • Item #5065578
  • Manufacturer Part #P5641-31/30K
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name

Frequently Purchased Together

Product Details

  • Interior finish matches exterior finish.
  • Die-cast aluminum construction with durable powder coated finish
  • Black finish.
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • Dimmable to 10% with many ELV dimmers
  • 3000K color temperature, 90+ CRI
  • 1,355 lumens 46 lumens/watt
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
Average Life:
6.85 yr
Ballast Type:
Residential
CSA Certified:
Yes
Collection:
Cylinder
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Depth:
8-7/8 in
Diameter:
6 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Style:
Modern, Transitional
Lumens:
866
Lumens per Watt:
29
Material:
Die Cast Aluminum, Extruded Aluminum
Maximum Temperature:
30
Number Of Hours:
60000 h
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
29.6 W
Weight:
4 lb
Width:
6 in