XL Birdseye Mesh & Plastic T-Shirt in Hi-Viz Green

You last purchased this on
 
Radians

Radwear™ XL Birdseye Mesh & Plastic T-Shirt in Hi-Viz Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Radians

Radwear™ XL Birdseye Mesh & Plastic T-Shirt in Hi-Viz Green

  • Fast #
  • Part #RST11NPGSXL
  • Item #7220587
  • Manufacturer Part #ST11-NPGS-XL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Durable 2" heat transfer reflective tape, 1 horizontal stripe
  • 1 upper left front pocket
  • Max-Dri™ technology features specially treated material to accelerate evaporation and keep you comfortably dry
  • Made of 100 percentage wicking polyester birds-eye mesh
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107
Application:
Industrial, Construction, Safety
Clothing Size:
XL
Collection:
Radwear™
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Green
Height:
1-1/2 in
Length:
12 in
Material:
Birdseye Mesh, Plastic
Material Type:
Polyester Mesh
Product Type:
Short Sleeve T-Shirt
Quick Release:
No
Reusable:
Yes
Weight:
0.37 lb
Width:
10-1/2 in