1 qt PVC Purple Primer
Jim™ PR-1L 1 qt PVC Purple Primer
Frequently Purchased Together
Product Details
- Purple color ensures easy visual check for complete coverage
- NSF approved for potable water systems
- Fast acting, hi-etch primer prepares the surfaces for superior bonding strength
- LEED compliant
- Meets ASTM F 656 specifications
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-G, ANSI 372
- ASTM:
- ASTM F-656
- Adjustable:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Jim™ PR-1L
- Color:
- Purple
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 1 qt