13-3/8 x 19-7/8 in. Stainless Steel Sink Grid
13-3/8 x 19-7/8 in. Stainless Steel Sink Grid
Frequently Purchased Together
Product Details
- Grid is made of 304-grade stainless steel.
Specifications
- Length:
- 19-7/8 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Product Type:
- Sink Grid
- Shape:
- Rectangular
- Size:
- 13-3/8 in x 19-7/8 in
- WaterSense Labeled:
- No
- Width:
- 13-3/8 in