37" 3CM QUARTZ VANITY BACKSPL
37" 3CM QUARTZ VANITY BACKSPL
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Backsplash is finished on front, top and side edges.
- Stone is pre-sealed and polished to a smooth gloss.
- Overall dimensions: 37" W x 4" H
- Each sidesplash is carved from a single piece of stone and will feature natural variations.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Caribou White Quartz
- Height:
- 3 cm
- Length:
- 37 in
- Material:
- Stone
- Material Type:
- Quartz
- Type:
- SH447700