71-3/4 x 31 in. Freestanding Bathtub Offset Drain in White with Matte Black Clawfoot
Arabella 71-3/4 x 31 in. Freestanding Bathtub Offset Drain in White with Matte Black Clawfoot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Drain option: includes Extended Pop-Up Drain with daisy wheel overflow.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 41 in
- Basin Width:
- 15-1/2 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 38 gal
- Clawfoot Color Finish:
- Matte Black
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Arabella
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Offset
- Drain Opening:
- 2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 30 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 71-3/4 in
- Overall Width:
- 31 in
- Overflow Type:
- Daisy Wheel
- Size:
- 72 in x 31 in
- Soaking Depth:
- 13-1/2 in
- Style:
- Traditional
- UL Listed:
- No
- Weight:
- 353 lb