60W 1-Light Medium E-26 Pendant in Gold Leaf/White

You last purchased this on
 
Signature Hardware

Blackthorne 60W 1-Light Medium E-26 Pendant in Gold Leaf/White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Blackthorne 60W 1-Light Medium E-26 Pendant in Gold Leaf/White

  • Fast #
  • Part #PHPL3221GLWH
  • Item #7846428
  • Manufacturer Part #453859
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gold Leaf/White Select Color Finish Name

Product Details

  • Canopy dimensions: 1" H x 5-7/8" diameter.
  • Can be mounted on a sloped ceiling at up to 90 °
  • Bulb Included: No
  • Location Rating: Dry
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Blackthorne
Color Finish Category:
Whites
Color Finish Name:
Gold Leaf/White
Diameter:
17-7/8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
7-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
MA Approved -:
No
Material:
Steel
Number of Lights:
1
UL Listed:
No
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W