1.28 gpf Elongated Floor Mount Two Piece Toilet in White
Bradenton 1.28 gpf Elongated Floor Mount Two Piece Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware Elongated Toilet Bowl in White
Part #SHBD250WH
Signature Hardware Elongated Toilet Seat in White
Part #SHTSSC201WH
Signature Hardware 1.28 gpf Toilet Tank in White
Part #SHBD214WH
- Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines.
- 14" Rough-In: 30-1/4" W 30-3/4" H.
- Visible trapway.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA B45.1
- Collection:
- Bradenton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 30-3/4 in
- Length:
- 17-1/8 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-7/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 14 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 30-1/4 in