18 in. Brass Door Pull in Satin Brass
Brady 18 in. Brass Door Pull in Satin Brass
Frequently Purchased Together
Product Details
- Minimum door thickness: 1-1/2"
- Maximum door thickness: 1-3/4".
- Base: 1-1/8" W x 1-1/8" H.
Specifications
- Application:
- Residential
- Collection:
- Brady
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 2-3/4 in
- Height:
- 1-3/8 in
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Brass
- Overall Depth:
- 2-3/4 in
- Overall Height:
- 1-3/8 in
- Overall Length:
- 24 in
- Product Type:
- Door Pull
- Size:
- 18 in x 1-3/8 in x 2-3/4 in
- Style:
- Modern
- WaterSense Labeled:
- No