Console Leg in Oil Rubbed Bronze
Complete Console Leg in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Stand comes with side support rods, two support legs, and 30" L front support rod. Front support can be custom cut on site to fit your vanity top dimensions.
- Top and sink not included.
- Made of solid brass and 1" OD brass tubing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Complete
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 33-1/2 in
- Length:
- 30 in
- Material:
- Brass
- PipeTubing Size:
- 1 in
- Product Type:
- Console Sink Stand
- Width:
- 18-3/4 in