Console Leg in Polished Nickel

You last purchased this on
 
Signature Hardware

Complete Console Leg in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Complete Console Leg in Polished Nickel

  • Fast #
  • Part #SH442942
  • Item #8134132
  • Manufacturer Part #442942
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stand comes with side support rods, two support legs, and 36" L front support rod. Front support can be custom cut on site to fit your vanity top dimensions.
  • Top and sink not included.
  • Made of solid acrylic and 1" acrylic tubing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Complete
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
33-1/2 in
Length:
36 in
Material:
Plastic
Material Type:
Acrylic
PipeTubing Size:
1 in
Product Type:
Console Sink Stand
Width:
18-3/4 in