8 in. Brass Door Pull in Antique Brass
Kobe 8 in. Brass Door Pull in Antique Brass
Frequently Purchased Together
Product Details
- Maximum door thickness: 1-3/4".
- Maximum door thickness: 1-3/4"
- Base 7/8" W x 1/2" H.
Specifications
- Application:
- Residential
- Collection:
- Kobe
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 2-3/8 in
- Height:
- 3/4 in
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Brass
- Overall Depth:
- 2-3/8 in
- Overall Height:
- 3/4 in
- Overall Length:
- 12 in
- Product Type:
- Door Pull
- Size:
- 8 in x 3/4 in x 2-3/8 in
- Style:
- Modern
- WaterSense Labeled:
- No