24 OSA TEAK BEVELED MIRROR - SET OF TWO - NATURAL TEAK
Osa 24 OSA TEAK BEVELED MIRROR - SET OF TWO - NATURAL TEAK
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Frame constructed from high quality wood with a glass mirror
- Beveled edge mirror
- Covered under Signature Hardware's 5 year limited warranty
- Surface mounted with a durable French cleat (wedge bracket)
Specifications
- Collection:
- Osa
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Height:
- 34-1/8 in
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Mirror Edge:
- Beveled Edge
- Mirror Shape:
- Rectangle
- Style:
- Transitional
- Type:
- SH429547
- WaterSense Labeled:
- No
- Width:
- 24 in