59-5/8 x 29-3/4 in. Rectangle Shower Base in White/Brushed Nickel
Palmhurst 59-5/8 x 29-3/4 in. Rectangle Shower Base in White/Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Textured slip resistant surface
- Integral tile flange
- Tray is not reversible
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Palmhurst
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Brushed Nickel
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 3-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 59-5/8 in
- Material:
- Acrylic
- NSF Certified:
- No
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- Style:
- Modern
- UL Listed:
- No
- Width:
- 29-3/4 in
- cUPC Certified:
- Yes